Motion
CY1SG10-200BSZ

SMC CORP OF AMERICA
CY1SG10-200BSZ

Rodless Air Cylinder - 10 mm Bore, 200 mm Stroke
MI ITEM #10084333
MFR #CY1SG10-200BSZ
Price$300.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CY1SG10-200BSZ

Rodless Air Cylinder - 10 mm Bore, 200 mm Stroke
MI ITEM #10084333
MFR #CY1SG10-200BSZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$300.94/each

Specifications

Dimensions

  • Bore Diameter  
    10 mm
  • Stroke  
    200 mm

Details

  • Country of Origin
    US
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Product Type
    Rodless Air Cylinders
  • Series
    CY1

Overview

Mfr description
CY1SG10-200BSZ CY1S, MAGNET COUPLED
  • Bore sizes: 6, 10, 15, 20, 25, 32, & 40 (mm)
  • Stroke lengths: 50, 100, 150, 200, 250, 300, 350, 400, 450, 500, 600, 700, 800, 900, 1000, 1500 mm
  • Minimum operating pressure: 0.18 MPa (26 psi)
  • Speed: 50 ~ 400 mm/sec.
  • Options: XB9 - Low Speed (15 ~ 50 mm/sec.), XB13 - Ultra Low Speed (7 ~ 50 mm/sec),
  • Auto switch capable

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought