Motion
CY1SG10-200BZ-M9BW

SMC CORP OF AMERICA
CY1SG10-200BZ-M9BW

CY1S, Magnet Coupled Rodless Cylinderinder
Mi Item #10084336
MFR #CY1SG10-200BZ-M9BW
Price$441.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CY1SG10-200BZ-M9BW

CY1S, Magnet Coupled Rodless Cylinderinder
Mi Item #10084336
MFR #CY1SG10-200BZ-M9BW

Mfr description
CY1SG10-200BZ-M9BW CY1S, MAGNET
  • Bore sizes: 6, 10, 15, 20, 25, 32, & 40 (mm)
  • Stroke lengths: 50, 100, 150, 200, 250, 300, 350, 400, 450, 500, 600, 700, 800, 900, 1000, 1500 mm
  • Minimum operating pressure: 0.18 MPa (26 psi)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$441.47/each

Specifications

Details

  • Country of Origin
    US
  • Product Type
    Rodless Air Cylinders
  • Series
    CY1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)