Motion
CY1SG40-800Z-A93V3

SMC CORP OF AMERICA
CY1SG40-800Z-A93V3

CY1S, MAGNET COUPLED RODLESS CYLINDER
MI ITEM #10085301
MFR #CY1SG40-800Z-A93V3
List Price$1,337.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CY1SG40-800Z-A93V3

CY1S, MAGNET COUPLED RODLESS CYLINDER
MI ITEM #10085301
MFR #CY1SG40-800Z-A93V3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,337.26/each for your price

Overview

Mfr description
CY1SG40-800Z-A93V3 CY1S, MAGNET
  • Bore sizes: 6, 10, 15, 20, 25, 32, & 40 (mm)
  • Stroke lengths: 50, 100, 150, 200, 250, 300, 350, 400, 450, 500, 600, 700, 800, 900, 1000, 1500 mm
  • Minimum operating pressure: 0.18 MPa (26 psi)
  • Speed: 50 ~ 400 mm/sec.
  • Options: XB9 - Low Speed (15 ~ 50 mm/sec.), XB13 - Ultra Low Speed (7 ~ 50 mm/sec),
  • Auto switch capable

Specifications

  • Series
    CY1
  • Country of Origin
    US
  • Product Type
    Rodless Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text