1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SMC CORP OF AMERICA
CY3B40TF-450
CY3 RODLESS CYLINDER with 40 mm Bore Size
Mi Item #
10086008
MFR #
CY3B40TF-450
Price
$724.90
/each
Qty
Add to Cart
Previous Page
Home
Pneumatics
Air Cylinders and Rotary Actuators
Air Cylinders
SMC CORP OF AMERICA CY3B40TF-450
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMC CORP OF AMERICA
CY3B40TF-450
CY3 RODLESS CYLINDER with 40 mm Bore Size
Mi Item #
10086008
MFR #
CY3B40TF-450
Mfr description
CY3B40TF-450 CY3, MAGNET COUPLED
Bore sizes: 6, 10, 15, 20, 25, 32, 40, 50, 63
Stroke lengths: 50, 100, 150, 200, 250, 300, 350, 400, 450, 500, 600, 700, 800, 900, 1000, 1500, 3000, 5000 mm
Minimum operating pressure: 0.12 ~ 0.16 MPa (17 ~ 23 psi)
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$724
.90
/each
Add to Cart
Specifications
Dimensions
Bore
Diameter
40 mm
Stroke
450 mm
Details
Country of Origin
JP
Port Thread Standard
G
Product Type
Rodless Air Cylinders
Series
CY3
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items