Motion
CY3R25TN-600-M9PSAPC

SMC CORP OF AMERICA
CY3R25TN-600-M9PSAPC

CY3 RODLESS CYLINDER with 25 mm Bore Size
MI ITEM #10086750
MFR #CY3R25TN-600-M9PSAPC
List Price$568.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CY3R25TN-600-M9PSAPC

CY3 RODLESS CYLINDER with 25 mm Bore Size
MI ITEM #10086750
MFR #CY3R25TN-600-M9PSAPC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$568.06/each for your price

Overview

Mfr description
CY3R25TN-600-M9PSAPC CY3, MAGNET
  • Bore sizes: 6, 10, 15, 20, 25, 32, 40, 50, 63 mm
  • Stroke lengths: 50, 100, 150, 200, 250, 300, 350, 400, 450, 500, 600, 700, 800, 900, 1000, 1200, 1500, 2000 mm
  • Minimum operating pressure: 0.12 ~ 0.16 MPa (17 ~ 23 psi)
  • Direct mount type
  • Speed: 50 ~ 500 mm/sec
  • Auto switch capable
  • Options include: High Speed, 1500 mm/sec. (X160), Hard Chrome Plating (X322)

Specifications

  • Series
    CY3
  • Country of Origin
    JP
  • Bore Diameter
  • Stroke
  • Port Thread Standard
    NPT
  • Product Type
    Rodless Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought