Specifications
Dimensions
- Bore Diameter25 mm
- Stroke700 mm
Details
- Country of OriginUS
- Port Thread StandardNPT
- Product TypeRodless Air Cylinders
- SeriesCY3
Overview
Mfr description
CY3R25TN-700-Y7P CY3, MAGNET COUPLED
- Bore sizes: 6, 10, 15, 20, 25, 32, 40, 50, 63 mm
- Stroke lengths: 50, 100, 150, 200, 250, 300, 350, 400, 450, 500, 600, 700, 800, 900, 1000, 1200, 1500, 2000 mm
- Minimum operating pressure: 0.12 ~ 0.16 MPa (17 ~ 23 psi)
- Direct mount type
- Speed: 50 ~ 500 mm/sec
- Auto switch capable
- Options include: High Speed, 1500 mm/sec. (X160), Hard Chrome Plating (X322)