Motion
CY3RG10-500-M9BL

SMC CORP OF AMERICA
CY3RG10-500-M9BL

CY3 RODLESS CYLINDER with 10 mm Bore Size
Mi Item #10087275
MFR #CY3RG10-500-M9BL
Price$340.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CY3RG10-500-M9BL

CY3 RODLESS CYLINDER with 10 mm Bore Size
Mi Item #10087275
MFR #CY3RG10-500-M9BL

Mfr description
CY3RG10-500-M9BL CY3, MAGNET COUPLED
  • Bore sizes: 6, 10, 15, 20, 25, 32, 40, 50, 63 mm
  • Stroke lengths: 50, 100, 150, 200, 250, 300, 350, 400, 450, 500, 600, 700, 800, 900, 1000, 1200, 1500, 2000 mm
  • Minimum operating pressure: 0.12 ~ 0.16 MPa (17 ~ 23 psi)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$340.03/each

Specifications

Dimensions

  • Bore Diameter  
    10 mm
  • Stroke  
    500 mm

Details

  • Country of Origin
    US
  • Port Thread Standard
    M5X0.8
  • Product Type
    Rodless Air Cylinders
  • Series
    CY3
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)