Overview
Mfr description
CYP15-100S-Y7BW CYP, CLEAN RODLESS
- Magnetically coupled cylinder with guide
- Shock-free cushioning structure
- Bore sizes: 15mm and 32mm
- Auto switch capable
- Cleaned, assembled & double packed in a clean room
Specifications
- SeriesCYP
- Country of OriginJP
- Product TypeRodless Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data