Overview
Mfr description
CYV15-400 CYV, RODLESS CYLINDER FOR
- Rodless cylinder for vacuum
- Low particulate generation
- Bore sizes: 15mm, 32mm
- Low leakage
- Fine adjustments at end of stroke
Specifications
- SeriesCYV
- Country of OriginJP
- Product TypeRodless Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data