Overview
Mfr description
D-A33C-5 DIN REED 2 WIRE TIE ROD
- Reed type auto switches
- General purpose
- Band, rail, tie-rod, and direct mounting styles
- Electrical entry: grommet, connector, terminal conduit, DIN terminal
Specifications
- Country of OriginJP
- SeriesD-
- Weight166 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data