Overview
Mfr description
D-A34C-8 TERMINAL REED 2 WIRE IPC TIE
- Reed type auto switches
- General purpose
- Band, rail, tie-rod, and direct mounting styles
- Electrical entry: grommet, connector, terminal conduit, DIN terminal
Specifications
- Country of OriginJP
- SeriesD-
- Weight184 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data