Overview
Mfr description
D-F6N INLINE SOLID NPN DIRECT
- Rail mounting allows freely adjustable mounting position, including intermediate positions
- Stainless steel case and set screw
- 3mm opening between cylinder and switch for drainage
- CE marking
- Waterproof construction: IP67
Specifications
- Country of OriginJP
- SeriesD-
- Weight113 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data