Overview
Mfr description
D-F7BAVL-61 PERPENDICULAR SOLID 2 WIRE
- Solid state auto switch
- Magnetic field resistant, 2-color indication
- Rail mounting style
- Electrical entry: grommet
Specifications
- Electrical ConnectionGrommet
- Country of OriginJP
- Mounting TypeRail
- SeriesD-
- Weight81 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data