Overview
Mfr description
D-F7BAZ-61 INLINE SOLID 2 WIRE RAIL
- Solid state auto switch
- Magnetic field resistant, 2-color indication
- Rail mounting style
- Electrical entry: grommet
Specifications
- Country of OriginJP
- SeriesD-
- Weight81 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data