Motion
D-F7NJZ
Inline Solid NPN Rail
Mi Item #10088146
MFR #D-F7NJZ
Price$151.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inline Solid NPN Rail
Mi Item #10088146
MFR #D-F7NJZ

Mfr description
D-F7NJZ INLINE SOLID NPN RAIL
  • Solid state auto switches
  • Heat resistant, 2-color indication type
  • Rail mounting style
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$151.06/each

Specifications

Dimensions

  • Weight
    40 g

Details

  • Country of Origin
    JP
  • Series
    D-
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)