Motion
D-G5BAMBPC
Inline Solid NPN Band
Mi Item #10088228
MFR #D-G5BAMBPC
Price$56.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inline Solid NPN Band
Mi Item #10088228
MFR #D-G5BAMBPC

Mfr description
D-G5BAMBPC INLINE SOLID NPN BAND
  • Solid state auto switch
  • Magnetic field resistant, 2-color indication
  • Rail mounting style
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$56.13/each

Specifications

Dimensions

  • Weight
    186 g

Details

  • Country of Origin
    JP
  • Series
    D-
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)