Motion
D-H7BAZ-61
Inline Solid 2 Wire Band
MI ITEM #10088259
MFR #D-H7BAZ-61
Price$58.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inline Solid 2 Wire Band
MI ITEM #10088259
MFR #D-H7BAZ-61

Mfr description
D-H7BAZ-61 INLINE SOLID 2 WIRE BAND
  • Solid state auto switch
  • Magnetic field resistant, 2-color indication
  • Rail mounting style
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$58.98/each

Specifications

Dimensions

  • Weight
    81 g

Details

  • Country of Origin
    JP
  • Series
    D-

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)