Motion
D-M9NJL
IFC Defaulted Description
Mi Item #10088474
MFR #D-M9NJL
Price$105.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
IFC Defaulted Description
Mi Item #10088474
MFR #D-M9NJL

Mfr description
D-M9NJL AUTO-SWITCH
  • Heat resistant: Max. 302°F (150°C)
  • Choice of output types: PNP, NPN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$105.73/each

Specifications

Dimensions

  • Weight
    210 g

Details

  • Country of Origin
    JP
  • Series
    D-
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)