Motion
D-M9NJZ
IFC Defaulted Description
MI ITEM #10088475
MFR #D-M9NJZ
Price$110.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
IFC Defaulted Description
MI ITEM #10088475
MFR #D-M9NJZ

Mfr description
D-M9NJZ AUTO-SWITCH
  • Heat resistant: Max. 302°F (150°C)
  • Choice of output types: PNP, NPN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$110.34/each

Specifications

Dimensions

  • Weight
    210 g

Details

  • Country of Origin
    JP
  • Series
    D-

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)