Motion
D-M9PAVMDPC
Pneumatic Auto Switche - Rail Mounting Type, Grommet Electrical Connection
Mi Item #10088510
MFR #D-M9PAVMDPC
Price$63.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pneumatic Auto Switche - Rail Mounting Type, Grommet Electrical Connection
Mi Item #10088510
MFR #D-M9PAVMDPC

Mfr description
D-M9PAVMDPC PERPENDICULAR SOLID PNP
  • Solid state auto switches
  • General purpose
  • Band, rail, tie-rod and direct mounting styles
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$63.52/each

Specifications

Dimensions

  • Weight
    118 g

Details

  • Country of Origin
    JP
  • Electrical Connection
    Grommet
  • Mounting Type
    Rail
  • Series
    D-
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)