Overview
Mfr description
D-P75Z SWITCH MAGNETIC PLACE
- Solid state auto switch
- Magnetic field resistant, 2-color indication
- Rail mount type
- Electrical entry: grommet
Specifications
- Country of OriginJP
- SeriesD-
- Weight292.03 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data