Motion
D-R732Z
Pneumatic Auto Switche - Rail Mounting Type, Grommet, Connector, Terminal Conduit, DIN Terminal Electrical Connection, Reed Switch Action
MI ITEM #10088613
MFR #D-R732Z
List Price$35.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pneumatic Auto Switche - Rail Mounting Type, Grommet, Connector, Terminal Conduit, DIN Terminal Electrical Connection, Reed Switch Action
MI ITEM #10088613
MFR #D-R732Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$35.97/each for your price

Overview

Mfr description
D-R732Z DIN REED 2 WIRE DIRECT
  • Reed type auto switches
  • General purpose
  • Band, rail, tie-rod, and direct mounting styles
  • Electrical entry: grommet, connector, terminal conduit, DIN terminal

Specifications

  • Switch Action
    Reed
  • Electrical Connection
    Connector, DIN Terminal, Grommet, Terminal Conduit
  • Country of Origin
    JP
  • Mounting Type
    Rail
  • Series
    D-
  • Weight
    117 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought