Overview
Mfr description
D-S992L-50 INLINE SOLID NPN DIRECT
- Solid state auto switches
- General purpose
- Band, rail, tie-rod and direct mounting styles
- Electrical entry: grommet, connector, terminal conduit
Specifications
- Country of OriginJP
- SeriesD-
- Weight116 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data