Overview
Mfr description
E200-01-A PIPING ADAPTER
- Piping adapter: M5 x 0.8, 1/8, 1/4, 3/8, 1/2, 3/4, 1"
- Easy maintenance
- Detach equipment without removing piping
- Assembles to FRL's by simply tightening screws
Specifications
- SeriesAC ACCESS
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data