Motion
EIL100-F03-L
EIL100-F03-L BOOSTER RELAY
Mi Item #10089134
MFR #EIL100-F03-L
Price$206.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
EIL100-F03-L BOOSTER RELAY
Mi Item #10089134
MFR #EIL100-F03-L

Mfr description
EIL100-F03-L BOOSTER RELAY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$206.22/each

Specifications

Dimensions

  • Connection Size
    3/8 in
  • Weight
    1.197 lbs

Details

  • Accessories
    Bracket available
  • Air Flow
    21.19 scfm
  • Fluid Comp
    Compressed Air
  • Fluid Type
    Compressed Air
  • Inlet Port Gender
    Female
  • Inlet Port Position
    In-Line
  • Max Air Supply Pressure
    5 kgf, cm2, 71.12 psi
  • Maximum Air Flow
    21.19 scfm
  • Maximum Supply Pressure
    5 kgf/cm2, 71.12 psi
  • Mounting Type
    Bracket Mount
  • Outlet Port Gender
    Female
  • Outlet Port Position
    In-Line
  • Port Gender
    Female
  • Pressure Gauge Included
    No
  • Product Type
    Booster Regulators
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)