Overview
Mfr description
EM100-040V MICROMESH ELEMENT, SS304
- High filtration accuracy
- Outstanding heat and chemical resistance
- Pleated type has 3 times the filtration area of a cylinder
Specifications
- Country of OriginJP
- SeriesFG
- Weight500 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data