Overview
Mfr description
EM500-010V MICROMESH ELEMENT, SS316
- High filtration accuracy
- Outstanding heat and chemical resistance
- Pleated type has 3 times the filtration area of a cylinder
Specifications
- Country of OriginJP
- SeriesE
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data