Motion
EMSQB200R
Rotary Actuator - Basic Mount, 190 ° Angle of Rotation, 200 Body Size
Mi Item #10089290
MFR #EMSQB200R
Price$1,136.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rotary Actuator - Basic Mount, 190 ° Angle of Rotation, 200 Body Size
Mi Item #10089290
MFR #EMSQB200R

Mfr description
EMSQB200R CYL, ROTARY TABLE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,136.25/each

Specifications

Dimensions

  • Body Size
    200

Details

  • Actuator Type
    Rotary
  • Angle of Rotation
    190 °
  • Cushion Type
    Shock Absorber
  • Mount Type
    Basic
  • Operating Pressure Range
    0.1 to .7 MPa
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)