1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SMC CORP OF AMERICA
EVM430-F01-01S
Manual Mechanical Air Control Valve - 3 Ports, Roller Lever Operated
Mi Item #
10089523
MFR #
EVM430-F01-01S
Price
$25.45
/each
Qty
Add to Cart
Previous Page
Home
Pneumatics
Pneumatic Valves and Manifolds
Manual and Mechanical Air Control Valves
SMC CORP OF AMERICA EVM430-F01-01S
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMC CORP OF AMERICA
EVM430-F01-01S
Manual Mechanical Air Control Valve - 3 Ports, Roller Lever Operated
Mi Item #
10089523
MFR #
EVM430-F01-01S
Mfr description
EVM430-F01-01S MECH VALVE W/ACTUATOR
Fluid: air
Operating pressure: -100kPa to 1.0MPa
Effective area (Cv): 7mm 2 (0.38)
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$25
.45
/each
Add to Cart
Specifications
Dimensions
Weight
150 g
Details
Actuator Type
Roller Lever
Country of Origin
JP
Flow Coefficient Cv Flow Factor Kv
1 mm²
Number Of
Ports
3
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items