Motion
EVM430-F01-33

SMC CORP OF AMERICA
EVM430-F01-33

Manual Mechanical Air Control Valve - 3 Ports, Push Button Operated
MI ITEM #10089526
MFR #EVM430-F01-33
List Price$39.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
EVM430-F01-33

Manual Mechanical Air Control Valve - 3 Ports, Push Button Operated
MI ITEM #10089526
MFR #EVM430-F01-33

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$39.10/each for your price

Overview

Mfr description
EVM430-F01-33 VALVE, SOL
  • Fluid: air
  • Operating pressure: -100kPa to 1.0MPa
  • Effective area (Cv): 7mm 2 (0.38)
  • Ambient and fluid temperature: -5° to 60°C (no freezing)
  • Port size (nominal size): 1/8 (6A)
  • European threads-G(PF)

Specifications

  • Country of Origin
    JP
  • Number Of Ports
  • Actuator Type
    Push Button
  • Flow Coefficient Cv Flow Factor Kv
    1 mm²
  • Weight
    167 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text