Motion
EVS1-01-FG-D-3ZM0-Q

SMC CORP OF AMERICA
EVS1-01-FG-D-3ZM0-Q

Solenoid Valve - 4-Way, 24 V dc, 2 Solenoid, M Plug, Without Subplate, Without Subplate
Mi Item #10089553
MFR #EVS1-01-FG-D-3ZM0-Q
Price$156.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
EVS1-01-FG-D-3ZM0-Q

Solenoid Valve - 4-Way, 24 V dc, 2 Solenoid, M Plug, Without Subplate, Without Subplate
Mi Item #10089553
MFR #EVS1-01-FG-D-3ZM0-Q

Mfr description
EVS1-01-FG-D-3ZM0-Q VALVE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$156.90/each

Specifications

Dimensions

  • Port Size
    Without Subplate

Details

  • Flow Direction
    4-Way
  • Number Of Positions
    2
  • Number Of Solenoids
    2
  • Piping Type
    Without Subplate
  • Solenoid Electrical Entry
    M Plug
  • Solenoid Supply Voltage
    24 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)