1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SMC CORP OF AMERICA
EVS1-01-FG-S-3ZA02M0
Solenoid Valve - 4-Way, 24 V dc, 1 Solenoid, Side Ported, 1/4 Rc
MI ITEM #
10089559
MFR #
EVS1-01-FG-S-3ZA02M0
List Price
$115.70
/each
Qty
Add to Cart
Previous Page
Home
Pneumatics
Pneumatic Valves and Manifolds
Solenoid Air Control Valves
SMC CORP OF AMERICA EVS1-01-FG-S-3ZA02M0
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMC CORP OF AMERICA
EVS1-01-FG-S-3ZA02M0
Solenoid Valve - 4-Way, 24 V dc, 1 Solenoid, Side Ported, 1/4 Rc
MI ITEM #
10089559
MFR #
EVS1-01-FG-S-3ZA02M0
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$115.70
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
EVS1-01-FG-S-3ZA02M0 VALVE, ISO SGL SOL
Specifications
Piping Type
Side Ported
Number Of Positions
2
Number Of Solenoids
1
Solenoid Supply Voltage
24 V dc
Flow Direction
4-Way
Port Size
1/4 Rc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data