Motion
EVS7-8-FG-D-5CV-Q

SMC CORP OF AMERICA
EVS7-8-FG-D-5CV-Q

Solenoid-Operated Air Control Valve - 4-Way, 2 Solenoid, Base Mounted, Without Subplate
MI ITEM #10089685
MFR #EVS7-8-FG-D-5CV-Q
Price$189.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
EVS7-8-FG-D-5CV-Q

Solenoid-Operated Air Control Valve - 4-Way, 2 Solenoid, Base Mounted, Without Subplate
MI ITEM #10089685
MFR #EVS7-8-FG-D-5CV-Q

Mfr description
EVS7-8-FG-D-5CV-Q VALVE, SOL ISO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$189.95/each

Specifications

Dimensions

  • Port Size
    Without Subplate

Details

  • Flow Direction
    4-Way
  • Number Of Positions
    2
  • Number Of Solenoids
    2
  • Piping Type
    Base Mounted

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)