Motion
FC2W504-03-3-X110

SMC CORP OF AMERICA
FC2W504-03-3-X110

FLOW CONTROL, JPN SPL
MI ITEM #10090005
MFR #FC2W504-03-3-X110
List Price$979.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
FC2W504-03-3-X110

FLOW CONTROL, JPN SPL
MI ITEM #10090005
MFR #FC2W504-03-3-X110

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$979.90/each for your price

Overview

Mfr description
FC2W504-03-3-X110 FLOW CONTROL, JPN SPL
  • Flow ranges (lpm): 0.5-4.0, 2.0-16.0
  • Port sizes (Rc): 3/8, 1/2
  • Operating pressure (MPa): 0.2-0.4
  • Power supply: 24 VDC
  • I/O signals: 1 to 5 VDC [IN] / variable frequency pulse [OUT]
  • Accuracy: ±5%F.S.
  • Response time: ‰¤10s

Specifications

  • Country of Origin
    JP
  • Series
    PF2W

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought