Overview
Mfr description
FGDTB-04-T075-B INDUSTRIAL FILTER
- Industrial filter
- Suitable for low flow rate, low pressure filtration
- Can be used with a wide range of fluids
- Antistatic specifications, FGDE, FGDF
Specifications
- Country of OriginJP
- SeriesFG
- Weight4.45 kg
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data