Motion
FGELA-20-S001VA

SMC CORP OF AMERICA
FGELA-20-S001VA

INDUSTRIAL FILTER
Mi Item #10090202
MFR #FGELA-20-S001VA
Price$3,198.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
FGELA-20-S001VA

INDUSTRIAL FILTER
Mi Item #10090202
MFR #FGELA-20-S001VA

Mfr description
FGELA-20-S001VA INDUSTRIAL FILTER
  • Suitable for medium flow rate and low pressure filtration
  • Easy element replacement of the V-band type (with cover anti-scattering mechanism)
  • Can be used with a wide range of fluids
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,198.59/each

Specifications

Dimensions

  • Weight
    10 kg

Details

  • Country of Origin
    JP
  • Series
    FG
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)