Motion
FGESB-10-T050A-G2

SMC CORP OF AMERICA
FGESB-10-T050A-G2

INDUSTRIAL FILTER
Mi Item #10090230
MFR #FGESB-10-T050A-G2
Price$2,268.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
FGESB-10-T050A-G2

INDUSTRIAL FILTER
Mi Item #10090230
MFR #FGESB-10-T050A-G2

Mfr description
FGESB-10-T050A-G2 INDUSTRIAL FILTER
  • Suitable for medium flow rate and low pressure filtration
  • Easy element replacement of the V-band type (with cover anti-scattering mechanism)
  • Can be used with a wide range of fluids
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,268.26/each

Specifications

Dimensions

  • Weight
    14.4 kg

Details

  • Country of Origin
    JP
  • Series
    FG
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)