Overview
Mfr description
FGESC-10-T020A-G2 INDUSTRIAL FILTER
- Suitable for medium flow rate and low pressure filtration
- Easy element replacement of the V-band type (with cover anti-scattering mechanism)
- Can be used with a wide range of fluids
Specifications
- Country of OriginJP
- SeriesFG
- Weight20.3 kg
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data