Overview
Mfr description
FGESC-20-H050A-G1 INDUSTRIAL FILTER
- Suitable for medium flow rate and low pressure filtration
- Easy element replacement of the V-band type (with cover anti-scattering mechanism)
- Can be used with a wide range of fluids
Specifications
- Country of OriginJP
- SeriesFG
- Weight20.04 kg
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data