Motion
FGGLD-20-S005VA-G2

SMC CORP OF AMERICA
FGGLD-20-S005VA-G2

INDUSTRIAL FILTER
Mi Item #10090281
MFR #FGGLD-20-S005VA-G2
Price$9,281.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
FGGLD-20-S005VA-G2

INDUSTRIAL FILTER
Mi Item #10090281
MFR #FGGLD-20-S005VA-G2

Mfr description
FGGLD-20-S005VA-G2 INDUSTRIAL FILTER
  • Suitable for high fow rate, low pressure "filtration"
  • Element replacement is easy with the V-band type
  • Stainless steel 304 body material
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,281.56/each

Specifications

Dimensions

  • Weight
    30 kg

Details

  • Country of Origin
    JP
  • Series
    FG
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)