Overview
Mfr description
FGGLD-20-T100A-G2 INDUSTRIAL FILTER
- Suitable for high fow rate, low pressure "filtration"
- Element replacement is easy with the V-band type
- Stainless steel 304 body material
- Port size: Rc2 (female)
Specifications
- Country of OriginJP
- SeriesFG
- Weight30 kg
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data