Motion
FGGSB-20-T005A-G2

SMC CORP OF AMERICA
FGGSB-20-T005A-G2

INDUSTRIAL FILTER
Mi Item #10090283
MFR #FGGSB-20-T005A-G2
Price$2,750.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
FGGSB-20-T005A-G2

INDUSTRIAL FILTER
Mi Item #10090283
MFR #FGGSB-20-T005A-G2

Mfr description
FGGSB-20-T005A-G2 INDUSTRIAL FILTER
  • Suitable for high fow rate, low pressure "filtration"
  • Element replacement is easy with the V-band type
  • Stainless steel 304 body material
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,750.63/each

Specifications

Dimensions

  • Weight
    19.5 kg

Details

  • Country of Origin
    JP
  • Series
    FG
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)