Motion
FH100-06-401-M149X0

SMC CORP OF AMERICA
FH100-06-401-M149X0

RETURN FILTER
MI ITEM #10090306
MFR #FH100-06-401-M149X0
List Price$443.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
FH100-06-401-M149X0

RETURN FILTER
MI ITEM #10090306
MFR #FH100-06-401-M149X0

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$443.77/each for your price

Overview

Mfr description
FH100-06-401-M149X0 RETURN FILTER
  • Paper elements (5, 10, and 20 µm) and micro mesh elements (74 and 105 µm)
  • Large M16 drain exhaust outlet assures rapid drainage
  • Element slides into place and is sealed with an o-ring, making it easy to install and remove
  • Differential pressure indicator or differential pressure indication switch can be selected
  • Non-standard filtration available

Specifications

  • Country of Origin
    JP
  • Series
    FH
  • Weight
    2.653 kg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text