Motion
FH991-24-500-M105F

SMC CORP OF AMERICA
FH991-24-500-M105F

SUCTION FILTER WITH CASE
Mi Item #10090431
MFR #FH991-24-500-M105F
Price$1,224.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
FH991-24-500-M105F

SUCTION FILTER WITH CASE
Mi Item #10090431
MFR #FH991-24-500-M105F

Mfr description
FH991-24-500-M105F SUCTION FILTER WITH
  • Compact and lightweight due to aluminum casted housing
  • Micro mesh filter element
  • Larger inlet size than outlet size prevents pump cavitation
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,224.36/each

Specifications

Dimensions

  • Weight
    14.74 kg

Details

  • Country of Origin
    JP
  • Series
    FH
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)