Overview
Mfr description
FN1102N-10-S020G FILTER, LOW
- Low maintenance filter
- Back-flush feature
- Requires no element replacement
- Housing material: SUS304
- Element length: 250, 500 (mm)
Specifications
- Country of OriginJP
- SeriesFN
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data