Overview
Mfr description
FND100N-10-M149X0 DUST RECOVERY FILTER,
- Dust recovery filter for filter series FN1
- Port size: R1
- Material (bowl, cover, element): SUS304
- Material (O-ring): NBR or FPM
- Element filtration: 149 μm
Specifications
- Country of OriginJP
- SeriesFN
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data