Motion
G46-10-01-SRB-C

SMC CORP OF AMERICA
G46-10-01-SRB-C

Pneumatic Gauge - 0 to 1.0 MPa
Mi Item #10090622
MFR #G46-10-01-SRB-C
Price$63.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
G46-10-01-SRB-C

Pneumatic Gauge - 0 to 1.0 MPa
Mi Item #10090622
MFR #G46-10-01-SRB-C

Mfr description
G46-10-01-SRB-C GAUGE, PRESSURE
  • Pressure gauge for clean regulator w/limit indicator
  • O.D: ø42
  • Back side thread
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$63.70/each

Specifications

Dimensions

  • Weight
    0.085 kg

Details

  • Display Pressure Range
    0 to 1.0 MPa
  • Gauge Type
    Pressure Gauge
  • Mounting Type
    Center Back Mount
  • Operating Temperature Range
    -5 to 60 °C
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)