Overview
Mfr description
G46-10-02-SRB-C2 GAUGE, PRESSURE
- Pressure gauge for clean regulator w/limit indicator
- O.D: ø42
- Back side thread
- Indication precision ±3% F.S. (full span)
- Pressure range: 0 to 1.0MPa
Specifications
- Gauge TypePressure Gauge
- Display Pressure Range0 to 1.0 MPa
- Mounting TypeCenter Back Mount
- Operating Temperature Range-5 to 60 °C
- Weight90 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data