Motion
G46-2-01-SRA
GAUGE, PRESSURE
MI ITEM #10090642
MFR #G46-2-01-SRA
List Price$211.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GAUGE, PRESSURE
MI ITEM #10090642
MFR #G46-2-01-SRA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$211.65/each for your price

Overview

Mfr description
G46-2-01-SRA GAUGE, PRESSURE
  • Pressure gauge for clean regulator w/limit indicator
  • O.D: ø42
  • Back side thread
  • Indication precision ±3% F.S. (full span)
  • Pressure range: 0 to 1.0MPa

Specifications

  • Weight
    61.9 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text