Motion
G63-10-01-L
GAUGE WITH COLOR ZONE
Mi Item #10090749
MFR #G63-10-01-L
Price$14.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GAUGE WITH COLOR ZONE
Mi Item #10090749
MFR #G63-10-01-L

Mfr description
G63-10-01-L GAUGE WITH COLOR ZONE
  • Red and green color zones for improved visibility of pressure control range
  • Back side thread
  • Port size: G36: R1/8, NPT1/8; G46: R1/8, R1/4, NPT1/8, NPT1/4, G53, G63: R1/8, R1/4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.65/each

Specifications

Dimensions

  • Weight
    0.107 kg
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)